Imported Layers next prev icon-s-fb--lrg s-in--lrg icon-s-tw--lrg icon-s-tw--simple icon-s-tw--simple-w icon-s-yt--simple
Redirection

It's seems you're located in .
Where do you want to be redirected?

Go to your local branch See all branches

Investor Relations
Ludovic DEBAILLEUX
ir@rexel.com
+33 (0)1 42 85 76 50

Press Relations
Laurence FROST
lfrost@brunswickgroup.com
+33 (0)6 31 65 57 06

Third-Quarter 2019 Sales


REVENUE GROWTH FOR THE 12th CONSECUTIVE QUARTER

SAME-DAY SALES UP 0.9%

FULL-YEAR FINANCIAL TARGETS CONFIRMED

→ SALES OF €3,422.2bn IN Q3

  • On a constant and same-day basis, sales up 0.9%, or 1.9% excluding asset disposals and turnaround measures, of which:
    • Europe: down 0.7%, or +1.0% excluding branch closures in Germany and Spain
    • North America: +2.8%, driven by Canada
    • Asia-Pacific: +2.7%
  • Organic actual-day growth of 1.9%, including +1.0% from calendar and -0.3% from copper
  • Reported sales growth of 3.3%, including currency (+1.7%) and scope (-0.3%) effects

→ SLOWER GROWTH THAN IN Q2 2019 EXPLAINED BY LOWER INDUSTRIAL DEMAND, ESPECIALLY IN THE US AND IN GERMANY, AS WELL AS BUSINESS SELECTIVITY AND EXPECTED UNFAVORABLE BASE EFFECT

→ DIGITAL REVENUE UP 13.2% IN Q3, NOW REPRESENTING 17.5% OF TOTAL SALES AND 26.3% OF SALES IN EUROPE (up 300 bps)

→ FULL-YEAR FINANCIAL TARGETS CONFIRMED

 

Rexel posted sales growth for the twelfth consecutive quarter in Q3, demonstrating the continuing effectiveness of the various initiatives we have been implementing over the past three years. The third quarter saw a slowdown in growth, partly due to a more difficult environment in the industrial segment in the US and Germany. It also reflects a conscious decision by the Group to be more selective in our mix of business in order to improve profitability and cash generation. Despite a challenging environment, we remain focused on reaching our full-year financial targets.”     

Patrick BERARD, CEO


Document to download

Manage your alerts: sign up for email alerts

[mc4wp_form id="5902"]

Investor Relations
Ludovic DEBAILLEUX
ir@rexel.com
+33 (0)1 42 85 76 50

Press Relations
Laurence FROST
lfrost@brunswickgroup.com
+33 (0)6 31 65 57 06